Hoffman A16H1608ALLP Junction Box, Type 4X, Hinged Cover, 16" x 16" x 8", Aluminum

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A16H1608ALLP
  • Rexel Part Number:

    155224
  • UPC:

    783510242800

Junction Box, Type 4X, Hinged Cover, Size/Dims: 16" x 16" x 8", Material/Finish: Aluminum

$ 1,066.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A16H1608ALLP

Rexel Part # 155224

UPC 783510242800

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Steel

Mounting Surface

Product Depth 8 in

Product Height 16 in

Product Width 16 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch