Hoffman A30H20ALP Enclosure, NEMA 4, Continuous Hinge with Clamps, 30" x 20" x 6"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A30H20ALP
  • Rexel Part Number:

    63880
  • UPC:

    783510243807

Junction Box, NEMA 4, Continuous Hinge with Clamps, 30 Inch x 20 Inch x 6 Inch, Steel/Gray Powder Coat

$ 768.74 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A30H20ALP

Rexel Part # 63880

UPC 783510243807

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 30 in

Product Width 20 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch