Hoffman A30H24ALP Enclosure, NEMA 4, Continuous Hinge With Clamps

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A30H24ALP
  • Rexel Part Number:

    63867
  • UPC:

    783510243906

Junction Box, NEMA 4, Continuous Hinge With Clamps, 30 Inch x 24 Inch x 6 Inch, Steel/Gray Powder Coat

$ 834.19 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A30H24ALP

Rexel Part # 63867

UPC 783510243906

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 30 in

Product Width 24 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch