Hoffman A36H24BLP Enclosure, NEMA 4, Continuous Hinge with Clamps, 36" x 24" x 8"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A36H24BLP
  • Rexel Part Number:

    47377
  • UPC:

    783510244804

Junction Box, NEMA 4, Continuous Hinge with Clamps, 36 Inch x 24 Inch x 8 Inch, Steel/Gray Powder Coat

$ 945.21 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A36H24BLP

Rexel Part # 47377

UPC 783510244804

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Surface

Product Depth 8 in

Product Height 36 in

Product Width 24 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch