Hoffman A36H30CLP Enclosure, NEMA 4, Continuous Hinge With Clamps, 36" x 30" x 10"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A36H30CLP
  • Rexel Part Number:

    45785
  • UPC:

    783510245603

Junction Box, NEMA 4, Continuous Hinge With Clamps, 36 Inch x 30 Inch x 10 Inch, Steel/Gray Powder Coat

$ 1,122.99 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A36H30CLP

Rexel Part # 45785

UPC 783510245603

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Surface

Product Depth 10 in

Product Height 36 in

Product Width 30 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch