Hoffman A42H30BLP Enclosure, NEMA 4, Continuous Hinge With Clamps

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A42H30BLP
  • Rexel Part Number:

    47324
  • UPC:

    783510245009

Junction Box, NEMA 4, Continuous Hinge With Clamps, 42 Inch x 30 Inch x 8 Inch, Steel/Gray Powder Coat

$ 1,199.97 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A42H30BLP

Rexel Part # 47324

UPC 783510245009

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Surface

Product Depth 8 in

Product Height 42 in

Product Width 30 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch