Hoffman A60H36FLP Continuous Hinge with Clamps, 60" x 36" x 16"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A60H36FLP
  • Rexel Part Number:

    46377
  • UPC:

    783510247003

Junction Box, NEMA 4, Continuous Hinge with Clamps, 60 Inch x 36 Inch x 16 Inch, Steel/Gray Powder Coat

$ 2,001.70 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A60H36FLP

Rexel Part # 46377

UPC 783510247003

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Surface

Product Depth 12 in

Product Height 60 in

Product Width 36 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch