Hoffman CP304012 HMI Concept Enclosure, 300 mm x 400 mm x 120 mm, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CP304012
  • Rexel Part Number:

    59869
  • UPC:

    783510147228

HMI Concept Junction Box, 300 mm x 400 mm x 120 mm, Steel/Black Extrusions

$ 797.67 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CP304012

Rexel Part # 59869

UPC 783510147228

UNSPSC 39121325

Color Gray/Black

IP/NEMA Rating 4

Material Steel

Mounting Surface

Product Depth 120 mm

Product Height 300 mm

Product Width 400 mm

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch