Hoffman CP405012 HMI Concept Enclosure, 400 mm x 500 mm x 120 mm, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CP405012
  • Rexel Part Number:

    59960
  • UPC:

    783510147273

HMI Concept Junction Box, 400 mm x 500 mm x 120 mm, Steel/Black Extrusions

$ 946.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CP405012

Rexel Part # 59960

UPC 783510147273

UNSPSC 39121325

Color Gray/Black

IP/NEMA Rating 4

Material Steel

Mounting Surface

Product Depth 120 mm

Product Height 400 mm

Product Width 500 mm

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch