Rittal 1180500 Junction Box, NEMA 4, Continuous Hinge, 1000 mm x 800 mm x 300 mm

  • Mfr/Brand Name:

    Rittal
  • Mfr Number:

    1180500
  • Rexel Part Number:

    391750
  • UPC:

    63988937375

Junction Box, NEMA 4, Continuous Hinge, 1000 mm x 800 mm x 300 mm, Steel/Gray Powder Coat

$ 574.29 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Rittal

Mfr Part # 1180500

Rexel Part # 391750

UPC 63988937375

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Surface

Product Depth 300 mm

Product Height 1000 mm

Product Width 800 mm

Size 1000 x 800 x 300 mm

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch