Power-Strut PS146-3/8X10-EG All Threaded Rod, Zinc-Plated, 3/8" x 10'

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS146-3/8X10-EG
  • Rexel Part Number:

    63577
  • UPC:

    70231652892

All Threaded Rod, Zinc-Plated, 3/8-16 Thread x 10 Foot Length

$ 99.95 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS146-3/8X10-EG

Rexel Part # 63577

UPC 70231652892

UNSPSC 31161618

Diameter 3/8 in

Length 10 ft

Material Steel

Type Threaded Rod

Place your Will Call order by clicking the cart button next to the appropriate Branch