Power-Strut PS146-5/8X10-EG All Threaded Rod, Electro Galvanized, 5/8" x 10'

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS146-5/8X10-EG
  • Rexel Part Number:

    615728
  • UPC:

    70231652905

All Threaded Rod, Electro-Galvanized, 5/8 Thread x 10 Foot Length

$ 1,101.57 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS146-5/8X10-EG

Rexel Part # 615728

UPC 70231652905

UNSPSC 31161618

Diameter 5/8 in

Length 10 ft

Material Steel

Type Threaded Rod

Place your Will Call order by clicking the cart button next to the appropriate Branch