Cooper B-Line ATR,1/2-13ZN72 All Threaded Rod, Zinc-Plated, 1/2" x 6'

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    ATR,1/2-13ZN72
  • Rexel Part Number:

    67975
  • UPC:

    78101169043

All Threaded Rod, Zinc-Plated, 1/2-13 Thread x 6 Foot Length

$ 291.19 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 6

Mfr / Brand Cooper B-Line

Mfr Part # ATR,1/2-13ZN72

Rexel Part # 67975

UPC 78101169043

UNSPSC 39121311

Diameter 1/2 in

Length 6 ft

Material Steel

Type Threaded Rod

Place your Will Call order by clicking the cart button next to the appropriate Branch