Cooper B-Line ATR,1/2X120SS4 All Threaded Rod, Stainless Steel, 1/2" x 10'

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    ATR,1/2X120SS4
  • Rexel Part Number:

    458555
  • UPC:

    78101187882

All Threaded Rod, Stainless Steel Type 304, 1/2-13 Thread x 10 Foot Length

$ 1,916.71 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 10

Mfr / Brand Cooper B-Line

Mfr Part # ATR,1/2X120SS4

Rexel Part # 458555

UPC 78101187882

UNSPSC 39121311

Diameter 1/2 in

Length 10 ft

Material Steel

Type Threaded Rod

Place your Will Call order by clicking the cart button next to the appropriate Branch