Cooper B-Line ATR,1/4-20ZN120 All Threaded Rod, Zinc-Plated, 1/4" x 10'

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    ATR,1/4-20ZN120
  • Rexel Part Number:

    68007
  • UPC:

    78101169015

All Threaded Rod, Zinc-Plated, 1/4-20 Thread x 10 Foot Length

$ 84.11 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # ATR,1/4-20ZN120

Rexel Part # 68007

UPC 78101169015

UNSPSC 39121311

Diameter 1/4 in

Length 10 ft

Material Steel

Type Threaded Rod

Place your Will Call order by clicking the cart button next to the appropriate Branch