Cooper B-Line ATR,3/8-16ZN144 All Threaded Rod, Zinc-Plated, 3/8" x 12'

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    ATR,3/8-16ZN144
  • Rexel Part Number:

    401001
  • UPC:

    78101169037

All Threaded Rod, Zinc-Plated, 3/8-16 Thread x 12 Foot Length

$ 152.18 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 12

Mfr / Brand Cooper B-Line

Mfr Part # ATR,3/8-16ZN144

Rexel Part # 401001

UPC 78101169037

UNSPSC 39121311

Diameter 3/8 in

Length 12 ft

Material Steel

Type Threaded Rod

Place your Will Call order by clicking the cart button next to the appropriate Branch