Cooper B-Line ATR,3/8-16ZN72 All Threaded Rod, Zinc-Plated, 3/8" x 6'

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    ATR,3/8-16ZN72
  • Rexel Part Number:

    67995
  • UPC:

    78101169033

All Threaded Rod, Zinc-Plated, 3/8-16 Thread x 6 Foot Length

$ 152.18 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 6

Mfr / Brand Cooper B-Line

Mfr Part # ATR,3/8-16ZN72

Rexel Part # 67995

UPC 78101169033

UNSPSC 30101804

Diameter 3/8 in

Length 6 ft

Material Steel

Type Threaded Rod

Place your Will Call order by clicking the cart button next to the appropriate Branch