Cooper B-Line ATR,3/8X120SS4 All Threaded Rod, Stainless Steel, 3/8" x 10'

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    ATR,3/8X120SS4
  • Rexel Part Number:

    458553
  • UPC:

    78101187875

All Threaded Rod, 304 Stainless Steel, 3/8" x 10'

$ 927.42 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 10

Mfr / Brand Cooper B-Line

Mfr Part # ATR,3/8X120SS4

Rexel Part # 458553

UPC 78101187875

UNSPSC 39121311

Diameter 3/8 in

Length 10 ft

Material Stainless Steel

Type Threaded Rod

Place your Will Call order by clicking the cart button next to the appropriate Branch