Dottie ROD14 All Threaded Rod, Zinc-Plated, 1/4" x 10'

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    ROD14
  • Rexel Part Number:

    154127
  • UPC:

    78100217320

All Threaded Rod, Zinc-Plated, 1/4-20 Thread x 10 Foot Length

$ 89.45 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # ROD14

Rexel Part # 154127

UPC 78100217320

UNSPSC 31161618

Diameter 1/4 in

Length 10 ft

Material Steel

Type Threaded Rod

Place your Will Call order by clicking the cart button next to the appropriate Branch