Metallics TRS6/6B All Threaded Rod, Zinc-Plated, 1/4" x 6'

  • Mfr/Brand Name:

    Metallics
  • Mfr Number:

    TRS6/6B
  • Rexel Part Number:

    247865
  • UPC:

    63972021640

All Threaded Rod, Zinc-Plated, 1/4-20 Thread x 6 Foot Length

$ 2.37 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Metallics

Mfr Part # TRS6/6B

Rexel Part # 247865

UPC 63972021640

UNSPSC 31161618

Diameter 1/4 in

Length 6 ft

Material Steel

Type Threaded Rod

Place your Will Call order by clicking the cart button next to the appropriate Branch