Multiple 025X120 All Threaded Rod, Zinc-Plated, 1/4" x 10'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    025X120
  • Rexel Part Number:

    142640
  • UPC:

All Threaded Rod, Zinc-Plated, 1/4-20 Thread x 10 Foot Length

$ 136.54 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # 025X120

Rexel Part # 142640

UPC

UNSPSC 39131707

Diameter 1/4 in

Length 10 ft

Material Steel

Type Threaded Rod

Place your Will Call order by clicking the cart button next to the appropriate Branch