Multiple 038X120 All Threaded Rod, Zinc-Plated, 3/8" x 10'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    038X120
  • Rexel Part Number:

    41294
  • UPC:

All Threaded Rod, Zinc-Plated, 3/8-16 Thread x 10 Foot Length

$ 87.65 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # 038X120

Rexel Part # 41294

UPC

UNSPSC 39131707

Diameter 3/8 in

Length 10 ft

Material Steel

Type Threaded Rod

Place your Will Call order by clicking the cart button next to the appropriate Branch