Multiple 1/2-13 10' TR 1/2" Threaded Rod, 10'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    1/2-13 10' TR
  • Rexel Part Number:

    41428
  • UPC:

    702316528659

Threaded Rod, 1/2" Diameter, Continuous Thread: 1/2-13, Material: Electro-Galvanized Steel, Length: 10 feet.

$ 142.39 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # 1/2-13 10' TR

Rexel Part # 41428

UPC 702316528659

UNSPSC 39131707

Diameter 1/2 in

Length 10 ft

Material Steel

Type Threaded Rod

Place your Will Call order by clicking the cart button next to the appropriate Branch