Multiple 050X144-SS6 All Threaded Rod, Stainless Steel, 1/2" x 12'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    050X144-SS6
  • Rexel Part Number:

    707757
  • UPC:

All Threaded Rod, Stainless Steel, 1/2" x 12'

$ 2.94 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty FT

Multiple 12

Mfr / Brand Multiple

Mfr Part # 050X144-SS6

Rexel Part # 707757

UPC

UNSPSC 39131707

Diameter 1/2 in

Length 12 ft

Material Stainless Steel

Type Threaded Rod

Place your Will Call order by clicking the cart button next to the appropriate Branch