Multiple 050X72 All Threaded Rod, Zinc-Plated, 1/2" x 6'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    050X72
  • Rexel Part Number:

    41406
  • UPC:

All Threaded Rod, Zinc-Plated, 1/2-13 Thread x 6 Foot Length

$ 279.27 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # 050X72

Rexel Part # 41406

UPC

UNSPSC 39131707

Diameter 1/2 in

Length 6 ft

Material Steel

Type Threaded Rod

Place your Will Call order by clicking the cart button next to the appropriate Branch