Multiple 058X120 All Threaded Rod, Zinc-Plated, 5/8" x 10'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    058X120
  • Rexel Part Number:

    156478
  • UPC:

All Threaded Rod, Zinc-Plated, 5/8-16 Thread x 10 Foot Length

$ 76.17 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # 058X120

Rexel Part # 156478

UPC

UNSPSC 39131707

Diameter 5/8 in

Length 10 ft

Material Steel

Type Threaded Rod

Place your Will Call order by clicking the cart button next to the appropriate Branch