Steel City R 638 All Threaded Rod, Zinc-Plated, 3/8" x 6'

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    R 638
  • Rexel Part Number:

    5053
  • UPC:

    785991703658

All Threaded Rod, Zinc-Plated, 3/8-16 Thread x 6 Foot Length

$ 149.04 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # R 638

Rexel Part # 5053

UPC 785991703658

UNSPSC 39121701

Diameter 3/8 in

Length 6 ft

Material Steel

Type Threaded Rod

Place your Will Call order by clicking the cart button next to the appropriate Branch