Allen-Bradley 2090-UXNFBMP-S04 Cable, MP-Series, Non-Flex, Connector at Both End, Straight, 4m

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    2090-UXNFBMP-S04
  • Rexel Part Number:

    29282
  • UPC:

    82091908194

Cable, MP-Series, (MPL/MPG), Non Flex, Connector at Both Ends, Straight, 4 meter

$ 253.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 2090-UXNFBMP-S04

Rexel Part # 29282

UPC 82091908194

UNSPSC 26121603

Family / Style Ultra3000

Length 4 m

Type Cable

Place your Will Call order by clicking the cart button next to the appropriate Branch