Allen-Bradley 280-PWRM22A-M2 Patchcord, 16 AWG, 600V, 10A, 4 Pin, Female to Male, 2m

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    280-PWRM22A-M2
  • Rexel Part Number:

    91896
  • UPC:

    66207456865

Patchcord, ArmorStart, 4 Pin, 16 AWG, 600 Volt, 10 Amp, Straight Female to Straight Male, 2 meter

$ 67.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 280-PWRM22A-M2

Rexel Part # 91896

UPC 66207456865

UNSPSC 26121702

Amps 10

Family / Style ArmorStart

Gauge 16

Length 2 meter

Type PatchCord

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch