Square D VW3A1104R100 Operator Interface, Remote LCD Keypad, Mounting Cable, 10 meter

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    VW3A1104R100
  • Rexel Part Number:

    404124
  • UPC:

    78590164606

Operator Interface, Remote LCD Keypad, Mounting Cable, 2 x RJ45 Connectors, 10 meter

$ 45.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # VW3A1104R100

Rexel Part # 404124

UPC 78590164606

UNSPSC 39122001

Family / Style VW3

Length 10 meter

Type Operator Interface

Place your Will Call order by clicking the cart button next to the appropriate Branch