Allen-Bradley 22-HIM-C2S Human Interface Module, Remote, Panel Mount, LCD Display, Keypad

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    22-HIM-C2S
  • Rexel Part Number:

    65974
  • UPC:

    82091906746

Human Interface Module, PowerFlex 4, Remote Panel Mount, LCD Display, Digital Speed Control, CopyCat Capable, 2 Meter Cable, IP66, NEMA 4X/12, Indoor Use Only

$ 331.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 22-HIM-C2S

Rexel Part # 65974

UPC 82091906746

UNSPSC 43211715

Family / Style PowerFlex

IP/NEMA Rating 4X

Length 2 m

Mounting Panel

Type Human Interface Module

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch