Square D NQ12RDE Panel Board, NQ Type, Rail and Dead Front Extender, 18"

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    NQ12RDE
  • Rexel Part Number:

    272759
  • UPC:

    78590149864

Panel Board, NQ Type, Rail and Dead Front Extender, 18"

$ 283.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # NQ12RDE

Rexel Part # 272759

UPC 78590149864

UNSPSC 39121112

Family / Style NQ

Length 18 in

Material Steel

Mounting Interior

Type Panel Board

Place your Will Call order by clicking the cart button next to the appropriate Branch