Hoffman SG1000404 Exhaust Grille, IP54, Diameter: 10", Material: Thermoplastic

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    SG1000404
  • Rexel Part Number:

    198543
  • UPC:

    783510199845

10" Exhaust Grille Kit 7035, IP 54, Bulletin MCLF (McLean Filter Fans), Size/Dims: 9.84x9.84x1.22.

$ 68.07 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # SG1000404

Rexel Part # 198543

UPC 783510199845

UNSPSC 40101605

Color Gray

Diameter 10 in

IP/NEMA Rating IP54

Material Thermoplastic

Type Fan Grille

Place your Will Call order by clicking the cart button next to the appropriate Branch