Hoffman TEP10UL12 Exhaust Grill, Type 12, Diameter: 10 Inch, Light Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    TEP10UL12
  • Rexel Part Number:

    18843
  • UPC:

    783510127817

Exhaust Grill, Type 12, Diameter: 10", Light Gray

$ 314.45 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # TEP10UL12

Rexel Part # 18843

UPC 783510127817

UNSPSC 40101604

Color Gray

Diameter 10 in

IP/NEMA Rating 12

Material Thermoplastic

Type Fan Grille

Place your Will Call order by clicking the cart button next to the appropriate Branch