Hammond XFG10 Exhaust Grill/Filter, 11.63" x 13.00", Hardware Included, Aluminum

  • Mfr/Brand Name:

    Hammond
  • Mfr Number:

    XFG10
  • Rexel Part Number:

    603217
  • UPC:

Exhaust Grill/Filter, For Use With Hammond XF Series Fan Boxes, Size/Dims: 11.63 Inch x 13.00 Inch, Hardware Included, Material/Finish: Aluminum For Use With Hammond XF Series Fan Boxes, Stainless Steel Grill

$ 54.51 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hammond

Mfr Part # XFG10

Rexel Part # 603217

UPC

UNSPSC 39121301

Material Aluminum

Product Height 11.63

Product Width 13

Type Exhaust Filter

Place your Will Call order by clicking the cart button next to the appropriate Branch