Hoffman TFP41 Cooling Fan Package, Diameter: 4", 115V, 50/60Hz, ABS/Light Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    TFP41
  • Rexel Part Number:

    16886
  • UPC:

    783510413491

4" Cooling Fan Package, 115V, 50/60Hz, Material/Finish: ABS/LtGray.

$ 198.67 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # TFP41

Rexel Part # 16886

UPC 783510413491

UNSPSC 40101604

Color Gray

Diameter 4 in

Material Non-Metallic

Mounting Panel

Product Height 4 in

Product Width 4 in

Type Fan

Place your Will Call order by clicking the cart button next to the appropriate Branch