Hoffman TFP41UL12 Cooling Fan Package, 7.37" x 6.29" x 2.65", 115VAC, 50/60Hz, ABS

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    TFP41UL12
  • Rexel Part Number:

    17375
  • UPC:

    783510414696

Cooling Fan Package, 7.37 Inch x 6.29 Inch x 2.65 Inch, 115VAC, 50/60Hz, ABS/Light Gray

$ 505.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # TFP41UL12

Rexel Part # 17375

UPC 783510414696

UNSPSC 40101604

Color Gray

Material Non-Metallic

Mounting Panel

Product Height 7.3 in

Product Width 6.29 in

Type Fan

Place your Will Call order by clicking the cart button next to the appropriate Branch