Hoffman TFP424 Cooling Fan Package, 7.37" x 6.29" x 2.65", 24VDC, 50/60Hz

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    TFP424
  • Rexel Part Number:

    35895
  • UPC:

    783510173876

Cooling Fan Package, 7.37 Inch x 6.29 Inch x 2.65 Inch, 24VDC, 50/60Hz, Light Gray

$ 225.15 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # TFP424

Rexel Part # 35895

UPC 783510173876

UNSPSC 40101604

Color Gray

Material Non-Metallic

Mounting Panel

Product Depth 2.65 in

Product Height 6.29 in

Product Width 7.37 in

Type Fan

Place your Will Call order by clicking the cart button next to the appropriate Branch