Hoffman 10100056SP Reusable Filter, 13" x 8" x 1"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    10100056SP
  • Rexel Part Number:

    318480
  • UPC:

    783510235178

Reusable Filter, 13 Inch x 8 Inch x 1 Inch

$ 154.45 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # 10100056SP

Rexel Part # 318480

UPC 783510235178

UNSPSC 40101701

Material Non-Metallic

Mounting Enclosure

Product Depth 1 in

Product Height 13 in

Product Width 8 in

Type Fan

Place your Will Call order by clicking the cart button next to the appropriate Branch