Hoffman SF0516413 Side Mount Filter Fan, Size: 4", NEMA 12/IP54, 115V, 50/60 Hz, 0.23A

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    SF0516413
  • Rexel Part Number:

    296870
  • UPC:

    78351020005

Side Mount Filter Fan, Size: 4 Inch, NEMA 12/IP54, 115 Volt, 50/60 Hz, 0.23 Amp, Color: Black, Material: Non-Metallic

$ 153.24 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # SF0516413

Rexel Part # 296870

UPC 78351020005

UNSPSC 40101604

Amps 0.23

Color Black

IP/NEMA Rating 12

Material Non-Metallic

Size 4 in

Type Filter Fan

Place your Will Call order by clicking the cart button next to the appropriate Branch