Hoffman SF0916414 Filter Fan, Diameter: 9", 115V, IP54, UV Rated Plastic

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    SF0916414
  • Rexel Part Number:

    235796
  • UPC:

    783510200152

9" Filter Fan, 115V 7035, IP 54, Bulletin MCLF (McLean Filter Fans), Size/Dims: 8.03x8.03x3.54.

$ 240.75 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # SF0916414

Rexel Part # 235796

UPC 783510200152

UNSPSC 40101604

Diameter 9 in

IP/NEMA Rating IP54

Material Plastic

Mounting Enclosure

Product Depth 3.54 in

Product Height 8.03 in

Product Width 8.03 in

Type Fan

Place your Will Call order by clicking the cart button next to the appropriate Branch