Hoffman SF0924414 Filter Fan, Diameter: 9", 24V, IP54, UV Rated Plastic

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    SF0924414
  • Rexel Part Number:

    348381
  • UPC:

    783510200114

Filter Fan, Diameter: 9 Inch, 24V, IP54, UV Rated Plastic, Gray

$ 265.37 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # SF0924414

Rexel Part # 348381

UPC 783510200114

UNSPSC 40101604

Diameter 9 in

IP/NEMA Rating IP54

Material Plastic

Product Depth 3.54 in

Product Height 8.03 in

Product Width 8.03 in

Type Fan Filter

Place your Will Call order by clicking the cart button next to the appropriate Branch