Hoffman SF1316414 Side Mount Filter Fan, 13", 115V, IP54, UV Rated Plastic

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    SF1316414
  • Rexel Part Number:

    235802
  • UPC:

    783510200459

13" 376 Filter Fan, 115V 7035, IP 54, Bulletin MCLF (McLean Filter Fans), Size/Dims: 12.72x12.72x5.83.

$ 364.23 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # SF1316414

Rexel Part # 235802

UPC 783510200459

UNSPSC 40101604

Diameter 13 in

IP/NEMA Rating IP54

Material Plastic

Mounting Enclosure

Product Depth 5.83 in

Product Height 12.72 in

Product Width 12.72 in

Type Fan

Place your Will Call order by clicking the cart button next to the appropriate Branch