Rittal 3286400 Filter Mat, Thickness: 10 mm, Material: Open Celled Polyurethane

  • Mfr/Brand Name:

    Rittal
  • Mfr Number:

    3286400
  • Rexel Part Number:

    311162
  • UPC:

    63988901097

Filter Mat, Thickness: 10 mm, Temerature Resistant: -40°C to 80°C, Material: Open Celled Polyurethane, Package of 3 Each

$ 32.60 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Rittal

Mfr Part # 3286400

Rexel Part # 311162

UPC 63988901097

UNSPSC 40101702

Material Polyurethane

Mounting Enclosure

Product Depth 10 mm

Range -40°C to 80°C

Type Fan

Place your Will Call order by clicking the cart button next to the appropriate Branch