Rittal 3322117 Filter Fan, 148.5mm x 148.5mm x 67.5mm, 115V, IP54, Aluminum

  • Mfr/Brand Name:

    Rittal
  • Mfr Number:

    3322117
  • Rexel Part Number:

    273766
  • UPC:

    63988920590

Filter Fan, 148.5 mm x 148.5 mm x 67.5 mm, 115V, IP54, Aluminum

$ 97.73 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Rittal

Mfr Part # 3322117

Rexel Part # 273766

UPC 63988920590

UNSPSC 40101604

IP/NEMA Rating IP54

Material Aluminum

Mounting Enclosure

Product Depth 67.5 mm

Product Height 148.5 mm

Product Width 148.5 mm

Type Fan

Place your Will Call order by clicking the cart button next to the appropriate Branch