Hoffman T4S3R Fan Shroud, NEMA 3R, 6" x 6", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    T4S3R
  • Rexel Part Number:

    19513
  • UPC:

    783510138585

Fan Shroud, Type 3R, Size/Dims: 6 x 6 Inch, Material/Finish: Steel, Package Quantity 2 Each

$ 159.49 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # T4S3R

Rexel Part # 19513

UPC 783510138585

UNSPSC 40101604

IP/NEMA Rating 3R

Material Steel

Product Height 6 in

Product Width 6 in

Type Fan Shroud

Place your Will Call order by clicking the cart button next to the appropriate Branch