Hoffman T6S3R Fan Shroud Kit, 8" x 8", Type 3R, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    T6S3R
  • Rexel Part Number:

    19494
  • UPC:

    783510138615

Fan Shroud, Type 3R (2 pack), Size/Dims: 8.00" x 8.00", Material/Finish: Steel

$ 186.07 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # T6S3R

Rexel Part # 19494

UPC 783510138615

UNSPSC 40101604

IP/NEMA Rating 3R

Material Steel

Mounting Panel

Product Height 8 in

Product Width 8 in

Type Fan Shroud Kit

Place your Will Call order by clicking the cart button next to the appropriate Branch