Cooper B-Line 10106-12CHC Enclosure; Type: JIC, NEMA 12, Hinge Cover, 10 x 10 x 6", Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    10106-12CHC
  • Rexel Part Number:

    249947
  • UPC:

    782051700169

Enclosure; Type: JIC, NEMA 12, Continuous Hinge Cover, 10 x 10 x 6 Inch, Steel

$ 199.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 10106-12CHC

Rexel Part # 249947

UPC 782051700169

UNSPSC 39121324

IP/NEMA Rating 12

Material Steel

Mounting Wall Mount

Product Depth 6 in

Product Height 10 in

Product Width 10 in

Size 10 x 10 x 6 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch