Cooper B-Line 12105-12CHQRC Enclosure; Type: JIC, NEMA 12, Hinge Cover, 12 x 10 x 5", Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    12105-12CHQRC
  • Rexel Part Number:

    403060
  • UPC:

    782051701944

Enclosure; Type: JIC, NEMA 12, Quick-Release Hinge Cover, 12 x 10 x 5 Inch, Steel

$ 213.42 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 12105-12CHQRC

Rexel Part # 403060

UPC 782051701944

UNSPSC 39121324

IP/NEMA Rating 12

Material Steel

Mounting Wall Mount

Product Depth 5 in

Product Height 12 in

Product Width 10 in

Size 12 x 10 x 5 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch