Cooper B-Line 14126-4XFCHQRC JIC Enclosure, NEMA 4X, Hinged Quick Release Cover, Fiberglass

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    14126-4XFCHQRC
  • Rexel Part Number:

    605977
  • UPC:

    78205152398

JIC Enclosure, NEMA 4X, Hinged Quick Release Cover, 14 x 12 x 6 Inch, Material: Fiberglass

$ 379.79 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 14126-4XFCHQRC

Rexel Part # 605977

UPC 78205152398

UNSPSC 39121305

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Size 14 x 12 x 6 in

Type Fiberglass

Place your Will Call order by clicking the cart button next to the appropriate Branch